100A72 DWG DD-12183
TSUBAKI 100A72 DWG DD-12183
Roller Chain Sprocket; 100 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 29.38" Outside Diameter; 28.658" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
P/N #
H100A72 DWG DD-12183
BDI #
21574640
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0