40B48F-1H
TSUBAKI 40B48F-1H
Roller Chain Sprocket; 1-1/2" Bore; 40 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.928" Outside Diameter; 7.645" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
40B48FH X 1-1/2
BDI #
17159363
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0