50B41F-1G
TSUBAKI 50B41F-1G
Roller Chain Sprocket; 1-7/16" Bore; 50 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 8-33/64" Outside Diameter; 8.165" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
P/N #
50B41F X 1-7/16
BDI #
915137
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0