A10A12
TSUBAKI A10A12
Roller Chain Sprocket; 10B-1 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 68.783MM Outside Diameter; 61.34MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
P/N #
HA10A12
BDI #
22498753
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0