H10B14 X 1-3/16
TSUBAKI H10B14 X 1-3/16
Roller Chain Sprocket; 1-3/16" Bore; 10B-1 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.113" Outside Diameter; 2.809" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
P/N #
H10B14 X 1-3/16
BDI #
22379164
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0