H140B13 X 2-3/4
TSUBAKI H140B13 X 2-3/4
Roller Chain Sprocket; 2-3/4" Bore; 140 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 8.15" Outside Diameter; 7-5/16" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
H140B13F X 2-3/4
BDI #
21971756
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0