H50B17F-1H
TSUBAKI H50B17F-1H
Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
H50B17F X 1-1/2
BDI #
916606
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0