H80B22F-1H
TSUBAKI H80B22F-1H
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
P/N #
H80B22F X 1-1/2
BDI #
917065
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0