140-3 COT 86 PT INCL C/L
TSUBAKI 140-3 COT 86 PT INCL C/L
Roller Chain; 140-3 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
P/N #
140-3 COT 86P INCL C/L
BDI #
21558719
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0