240-2 RIV 100P INCL C/L
TSUBAKI 240-2 RIV 100P INCL C/L
Roller Chain; 240-2 Chain Size; Riveted; 3" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
P/N #
240-2 RIV 100P INCL C/L
BDI #
23683175
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0