A2040-1-R100
TSUBAKI A2040-1-R100
Roller Chain; 2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
P/N #
A2040 RIV 100FT
BDI #
903395
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0