C2042 RIV 8L/SA-2
TSUBAKI C2042 RIV 8L/SA-2
Roller Chain; C2042 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
P/N #
C2042 RIV 8LSA2
BDI #
22378516
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0