C2052-D 100FT
TSUBAKI C2052-D 100FT
Roller Chain; C2052 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
P/N #
C2052-D 100FT
BDI #
22381369
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0