C2062H RIV 5L/A-1 10FT
TSUBAKI C2062H RIV 5L/A-1 10FT
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
P/N #
C2062H RIV 5LA1 10FT
BDI #
22382896
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0