C2100H RIV A2/1L 25FT STRAND
TSUBAKI C2100H RIV A2/1L 25FT STRAND
Roller Chain; C2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.15" Plate Height; Straight; 3/8" Pin Diameter
P/N #
C2100H RIV A2/1L 25FT STRAND
BDI #
23857514
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0