![RC60-2R](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNXXX-2-RVT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8NTg0MzV8aW1hZ2UvanBlZ3xhREJqTDJoaFl5OHhNRFF4T0RZMk1qVXdOalV5Tmk5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYelV4TlhnMU1UVXVhbkJufDEwYTg5NTZlZjQ2YzIwMmNjZTBiZjAzYmRlYTk4ZTAxMjdkYzdlYWE3MTkyZWJhMmRjOTFmM2IzZjczMmMzZTE)
12B-2
CHALLENGE 12B-2
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
P/N #
12B-2
BDI #
17014830
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0