RF06B-3-RP
TSUBAKI RF06B-3-RP
Roller Chain; 06B-3 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
P/N #
RF06B-3-RP
BDI #
15073855
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 10