RF06B-SS-1-RP
TSUBAKI RF06B-SS-1-RP
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
P/N #
RF06B-1 SS RIV
BDI #
20286713
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0