RF32B-ST-1-RP
TSUBAKI RF32B-ST-1-RP
Roller Chain; 32B Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42.2MM Plate Height; Straight; 17.81MM Pin Diameter
P/N #
RF32B-1 ST RIV
BDI #
904927
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0