RS08B-1-RP-1LK1
TSUBAKI RS08B-1-RP-1LK1
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
P/N #
RS08B-1-RP-1LK1
BDI #
15078354
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0