RS08B-LOT-2-RP
TSUBAKI RS08B-LOT-2-RP
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
P/N #
RS08B-LOT-2-RP
BDI #
1480409
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0