RS120-EN-4-CL
TSUBAKI RS120-EN-4-CL
Chain Link; 120-4 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
P/N #
RS120-EN-4-CL
BDI #
905639
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0