RS120-EN-6-CP
TSUBAKI RS120-EN-6-CP
Roller Chain; 120-6 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
P/N #
120-6 EN COT 10FT
BDI #
905646
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0