RS140V-3-CP
TSUBAKI RS140V-3-CP
Roller Chain; 140-3 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
P/N #
140V-3 COT 10FT
BDI #
905120
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0