RS20B-1-RP
RS20B-1-RP CHAIN
Roller Chain; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
P/N #
72720200001
BDI #
15000668
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 63