RS24B-LM-1-CL
TSUBAKI RS24B-LM-1-CL
Chain Link; 24B Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
P/N #
RS24B-LM-1-CL
BDI #
15090557
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0