RS32B-2-RP-59L
TSUBAKI RS32B-2-RP-59L
Roller Chain; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42.2MM Plate Height; Curved; 17.81MM Pin Diameter
P/N #
RS32B-2-RP-59L
BDI #
20094071
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0