US196R W/A-2 EV PITCH 20P SLAT CONV
TSUBAKI US196R W/A-2 EV PITCH 20P SLAT CONV
Roller Chain; US196R Chain Size; Riveted; 6" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
P/N #
US196R W/A-2 EV PITCH 20P SLAT CONV
BDI #
25167739
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0