chain RS20B-2 9 links
TSUBAKI chain RS20B-2 9 links
Roller Chain; 20B-2 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
P/N #
chain RS20B-2 9 links
BDI #
21834537
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0