8020 X 2-11/16 KW 2SS
TSUBAKI 8020 X 2-11/16 KW 2SS
Hub; Coupling; 2-11/16" Bore; 5-3/8" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 6.91" Outside Diameter; 2-5/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; No Bushing; Yes; Steel; 2000RPM Speed
P/N #
8020 X 2-11/16 KW 2SS
BDI #
23296967
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0