BOSTON GEAR
BOSTON GEAR HS812R
Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 1-1/4" Hub Diameter; Steel; Hardened Teeth
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR HS812L
Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 1-1/4" Hub Diameter; Steel; Hardened Teeth
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR NB13B
Spur Gear; 13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.63" Hub Diameter; Steel
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1221 X 1IN 1/4X1/8KW SS AT 90DEG
Spur Gear; 1" Bore; 1-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel; No Hardened Teeth
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS1272 3/4 MTO
Spur Gear; 3/4" Bore; 6" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 72 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel; No Hardened Teeth
P/N #
BDI #