S525 MTO DWG #441451
MARTIN SPROCKET & GR S525 MTO DWG #441451
Spur Gear; 5" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 25 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 2-1/4" Max Bore; 3-3/8" Hub Diameter; Steel; No Hardened Teeth
P/N #
S525 MTO DWG #441451
BDI #
24216310
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0