AN22A
NTN AN22A
Locknut; 145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.483MM Thread Pitch Diameter Min; 108.687MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
AN22
BDI #
1214495
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0