BLM-34
WHITTET-HIGGINS BLM-34
220MM Outside Diameter; 36.5MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BLM-34
BDI #
966462
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0