BMS-06
WHITTET-HIGGINS BMS-06
45MM Outside Diameter; 11.5MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BMS-06
BDI #
967247
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 6