9906
DREMEL 9906
Tungsten Carbide Cutter; Stainless Steel, Hard Steel, Cast Iron, Ceramic, Non-Ferrous Soft Metal, Plastic, Wood Applicable Material; 1/8" Nominal Cutter Diameter; Carbide Cutting Edge Material; 1/8" Nominal Shank Diameter; 35000RPM Maximum Speed; Dremel Bit Type; Dremel
P/N #
9906
BDI #
21512380
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0