9910
DREMEL 9910
Tungsten Carbide Cutter; Stainless Steel, Hard Steel, Cast Iron, Ceramic, Non-Ferrous Soft Metal, Plastic Applicable Material; 1/8" Nominal Cutter Diameter; Carbide Cutting Edge Material; 1/8" Nominal Shank Diameter; 35000RPM Maximum Speed; Dremel Bit Type; Dremel
P/N #
9910
BDI #
21512382
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0