71A6552-001
BDI APPROVED ELECTR 71A6552-001
HID Ballast Kit; 1 Bulb; Probe Ballast Start Type; 120/208/240/277/480VAC at 60HZ Voltage; 1080W Input; ANSI Code M47; Steel Housing Material; H Insulation Class; 6" Length; 4-11/16" Width; 4-3/8" Height
P/N #
71A6552-001
BDI #
25107401
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0