INGERSOLL RAND
INGERSOLL RAND 312A
Orbital Sander; 3.67" X 6.75" Random; Paper Clamp Pad; 8000RPM; 0.3HP; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 9 CFM Average Air Consumption; Palm Handle; Maintenance Duty; Rear Exhaust Location; 8000RPM Free Speed; Aluminum Housing Material; 3/8" Min Hose Size; Paper Clamp Pad Face; Air Powered; 8.5 Length; 4.33 Height; 5.5 Width; 7.7 m/s2 Vibration Level; 1 Year Warranty; This Orbital Air Sander Can Handle Virtually Any Project; Whether You Are Smoothing Fiberglass Or Sanding Paint Jobs; Durable This Sander Can Withstand Harsh Environments; So No Matter Where You Decide To Work; You Will Never Have To Worry About Your Tools Functioning; Comfort The Compact; Contoured Palm-Grip On This Sander Allows For One-Handed Use; Performance With Variable Speed And A Finely Tuned Motor; You Can Be Sure This Sander Will Perform Quickly And Efficiently Every Time; Includes Bare Tool; Application Smoothing Fiberglass; Wood; And Body Filler
P/N #
BDI #
INGERSOLL RAND
INGERSOLL RAND G1A200RG4
Right Angle Air Die Grinder; 0.25 Collet; Burr; 20000RPM; Rear Exhaust; 0.4HP; Lever Actuation; 25 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Ball Bearing; Right Angle Handle; Heavy Duty; Rear Exhaust Location; 20000RPM Free Speed; Die Grinder; Composite Handle Material; 3.1 Height Over Spindle; Lever Lock in Off Position; 3/8" Min Hose Size; Air Powered; 6 Length; 2.5 Height; 12.5 Width; 3" Right Angle Length; 0.54" Side to Center Distance; Variable Speed; 5.6 m/s2 Vibration Level; 1 Year Warranty; The G1 Series Die Grinders Feature A Vane Motor And A Lightweight; Composite Housing That Can Stand Up To Harsh Temperature Changes; Compatible With Piped-Away Exhaust Kits; This Powerful Tool Allows You To Switch Between Front; Rear And Dual Exhaust Options; Durability Made To Withstand Repeated Drops; Harsh Chemicals And Tough Work Environments; This Tool Is Ready To Work Whenever; Wherever; Reliability Built To Last; This Tool Performs Well Job After Job; Which Is Why It Is Right At Home In Shipbuilding; Heavy Machinery; Railroad; Oil And Gas; Body Shops And Even Aerospace Environments; Comfort Whether You Are Repairing A Car Or Building A House; These Die Grinders Have A Comfortable; Ergonomic Body Shape That Ensures You'Ll Get More Done With Less Fatigue; At .4HP; The G1 Series Packs A Lot Of Power In A Small Package; Ideal For Light Material Removal; Cleaning Rough Castings; Deburring Parts; Cleaning Up Welds; And Other Finishing Tasks; Ergonomically Designed D-Shaped Grip; One-Nut Access For All Motor Servicing; Patent-Pending Soft-Mount System Reduces Vibration For Extended Motor And Switch Life; 1-Year Warranty; Includes Tool, 2 Collet Wrenches, Manuals; Application Cleaning Rough Castings; Cleaning Up Welds; Deburring Parts; Finishing Tasks; Ideal For Light Material Removal
P/N #
BDI #
INGERSOLL RAND
INGERSOLL RAND 3955B2TIEX
Air Powered Impact Wrench; 1-1/2" Drive; 5000 Ft-lbs Max Reverse Torque; ATEX/Hazardous Duty; D-handle; Inside Trigger; Titanium Hammercase; Standard Anvil; Inside Trigger Actuation; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 80 CFM Average Air Consumption; 700 BPM; D-HandleSquare Drive; Atex/Hazardous Duty; Bronze End Plate; Bottom Exhaust Location; 4700 Ft-lbs Forward/Fastening Torque; 2750RPM Free Speed; Titanium Hammer Case; Aluminum Housing Material; Twin Hammer Impact Mechanism; 1-1/2" Max Bolt Diameter; 6.2 Bar Max Pressure; 5000 Ft-Lbs Max Reverse Torque; 3/4" Min Hose Size; Reverse Bias Motor; Air Powered; 16.6 Length; 5.3 Height; 8.2 Width; Thru-hole Retainer Type; 4.1" Side to Center Distance; Full Size Tool Type; 7 Vanes; 20.8 m/s2 Vibration Level; 1 Year Warranty; Specifically Designed To Meet Atex Zone 1 Or Zone 2 Requirements; With Titanium Hammer Case; Bronze End Plates; And A Corrosion Preventative Treatment Up To 5000 Ft-Lbs; The 3900 Series Are The Premier Industrial Grade Impact Wrench In The Industry; Atex Markings Atex 2014/34/EU And EX H IIA T6 Gb Xiso 80079-36 Certified; Atex Markings Atex 2014/34/EU And EX H IIA T6 Gb X; ISO 80079-36 Certified; Bronze End-Plate Thanks To The Bronze End-Plate And A Corrosion Preventative Treatment; This Series Is Corrosion And Wear Resistant; Which Makes It Great For Outdoor Conditions; Durability With A Titanium Hammer Case And Metal Housing; This Tool Can Withstand Even The Harshest Conditions; Power The 3900 Series Delivers A High Torque Output; Making Every Job A Breeze; Twin Hammer Mechanism Ensure Consistent Power And Balance; Reverse Bias Motor To Help Remove The Most Stubborn Bolts; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; 1/2" NPT Inlet; Optimized For General Industrial Use, MRO, Rail, Heavy Machinery And Shipbuilding, Integral Muffler; 1-Year Warranty; Includes Bare Tool; Application Hazardous Zones; Vehicle Repair; General Industrial; Facility Maintenance
P/N #
BDI #
INGERSOLL RAND
INGERSOLL RAND 3942B2TIEX
Air Powered Impact Wrench; 1" Drive; 3250 Ft-lbs Max Reverse Torque; ATEX/Hazardous Duty; D-handle; Inside Trigger; Titanium Hammercase; Standard Anvil; Inside Trigger Actuation; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 95 CFM Average Air Consumption; 850 BPM; D-HandleSquare Drive; Atex/Hazardous Duty; Bronze End Plate; Bottom Exhaust Location; 3000 Ft-lbs Forward/Fastening Torque; 5000RPM Free Speed; Titanium Hammer Case; Aluminum Housing Material; Twin Hammer Impact Mechanism; 1-3/8" Max Bolt Diameter; 6.2 Bar Max Pressure; 3250 Ft-Lbs Max Reverse Torque; 3/4" Min Hose Size; Reverse Bias Motor; Air Powered; 14.3 Length; Thru-hole Retainer Type; Full Size Tool Type; 7 Vanes; 16.9 m/s2 Vibration Level; 1 Year Warranty; Specifically Designed To Meet Atex Zone 1 Or Zone 2 Requirements; With Titanium Hammer Case; Bronze End Plates; And A Corrosion Preventative Treatment Up To 5000 Ft-Lbs; The 3900 Series Are The Premier Industrial Grade Impact Wrench In The Industry; Atex Marking Atex 2014/34/Eu Ex H IIA T6 Gb X And ISO 80079-36 Certified; Atex Markingatex 2014/34/Eu Ex H IIA T6 Gb X; ISO 80079-36 Certified; Bronze End-Plate Thanks To The Bronze End-Plate And A Corrosion Preventative Treatment; This Series Is Corrosion And Wear Resistant; Which Makes It Great For Outdoor Conditions; Durability With A Titanium Hammer Case And Metal Housing; This Tool Can Withstand Even The Harshest Conditions; Power The 3900 Series Delivers A High Torque Output; Making Every Job A Breeze; Twin Hammer Mechanism Ensure Consistent Power And Balance; Reverse Bias Motor To Help Remove The Most Stubborn Bolts; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; Optimized For General Industrial Use, MRO, Rail, Heavy Machinery And Shipbuilding; Integral Muffler; 1-Year Warranty; Includes Bare Tool; Application Hazardous Environment; Heavy Industry; Oil And Gas; Foundry
P/N #
BDI #