OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS HPV-100-1
Cam Follower Bearing; 140MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
P/N #
BDI #
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS HPV-100
Cam Follower Bearing; 140MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
P/N #
BDI #
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS HPVE-100
Cam Follower Bearing; 140MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
P/N #
BDI #
NTN
NTN NUKR140
Cam Follower Bearing; 140MM Roller Diameter; 57MM Roller Width; Crowned Roller Surface; Stud Type; 48MM Stud Diameter; M48X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
P/N #
BDI #
SMITH BEARING
SMITH BEARING MVCR-100
Cam Follower Bearing; 140MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
P/N #
BDI #