RBC BEARINGS
RBC BEARINGS H 224 LW
Cam Follower Bearing; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller Surface; Stud Type; 3-1/2" Stud Diameter; 3-1/2-4 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
P/N #
BDI #
MCGILL
MCGILL CFH 7 S
Cam Follower Bearing; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller Surface Profile; 3-1/2" Stud Diameter; 3-1/2-4 Thread Size; Heavy Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; Yes Hex Socket
P/N #
BDI #
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS PLR-10-1
Cam Follower Bearing; 10" Roller Diameter; 5" Roller Width; Flat Roller Surface; Stud Type; 3-1/2" Stud Diameter; 3-1/2-4 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
P/N #
BDI #