WURTH
WURTH 0660302080
Threading Insert; M8 Thread Nominal Diameter; 12MM Outside Diameter; 1.5MM Thread Pitch; 15MM Length; Self Tapping; Zinc Plated Steel; 10.7MM to 11.4MM Drill Hole Diameter
P/N #
BDI #
WURTH
WURTH 0663812511 M8X1.25 DL.11,7MM
Insert Nut; M8 X 1.5 Thread Size; 11.7MM Length; Zinc Plated Steel
BDI #
WURTH
WURTH 626000240
Twist Drill Bit; 2.4MM Diameter; 57MM Length; 30MM Flute Length; Spiral Point; HSCO; 130 Degree Angle
P/N #
BDI #
WURTH
WURTH 06636 120 Tulejka M6x1,0 DL 12 MM
Insert Nut; M6 X 1 Thread Size; 12MM Length; Zinc Plated Steel
BDI #
WURTH
WURTH 06556 060
Machine Screw Tap; M5 Thread Size; 1MM Pitch; 80MM Length; 6MM Shaft Diameter; 4.9MM Square Drive; 5MM Core Hole Diameter; Green Ring
P/N #
BDI #