GATES
GATES 10ACA-24FTOMN90
Hose Coupling; Polar Seal; 0.5" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Bent Tube Configuration; 90 Deg Angle; Aluminium; O-Ring Seal Type; 3.13" Outside Diameter; No.24 FTOMN90 End Connection Type; M24X2.0 End Connection Size; 1.88" Cutoff Size; 1.5" Drop Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
P/N #
BDI #
GATES
P/N #
BDI #
GATES
GATES 12MJ-4MJ
Hydraulic Adapter; SAE To SAE Adapter; Male JIC 37 Deg Flare To Male JIC 37 Deg Flare; Straight Configuration; Steel Material; 12 End Size 1; MJ End Type 1; 1-1/16"-12 Thread Size 1; 4 End Size 2; MJ End Type 2; 7/16"-20 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
P/N #
BDI #
GATES
P/N #
BDI #
GATES
GATES 8MJ-2MP
Hydraulic Adapter; SAE To SAE Adapter; Male JIC 37 Deg Flare To Male Pipe NPTF; Straight Configuration; Steel Material; 8 End Size 1; MJ End Type 1; 3/4"-16 Thread Size 1; 2 End Size 2; MP End Type 2; 1/8"-27 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
P/N #
BDI #