MITUTOYO
MITUTOYO 182-123
Ruler; 0.005"/ -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; 1/100" Graduation; 12" Nominal Length; Stainless Steel Material; Series 182 Model; 12" Maximim Range; 3/64" Nominal Thickness; Mechanical Type; 1" Nominal Width; For Used With 5R, Wide Rigid
P/N #
BDI #
MITUTOYO
MITUTOYO 103-137
Micrometer; Plastic Case Case Material; Ratchet Stop Clutch Type; Enamel Finish; 0.01MM Graduation; 0.01MM Length Resolution; Flat Spindle Tip Type; Ratchet Stop Thimble Mechanism; 6.35MM Nominal Tip Diameter; Carbide Tip Material; Mechanical Type; For Series 103
P/N #
BDI #
MITUTOYO
MITUTOYO 187-904
Protractor; Plus/Minus 5" and Plus/Minus 5 min Accuracy; 360 Deg Maximum Angle; 6" Nominal Blade Length; Plastic Case Material; Dial 1 Deg and Vernier 5 Min and 5 Min Graduation; Includes Plastic Case; Stainless Steel Material; Series 187 Model; 360 Deg Maximum Range; Mechanical Type; For Used With 6" Blade, Height Gage Compatible
P/N #
BDI #