GMN BEARINGS
GMN BEARINGS M 18 X 28 X 10
M SERIES W/ DRAIN GROOVE 18MM BORE DIAMETER 28MM OUTSIDE DIAMETER 10MM WIDTH 56800 RPM MAX SPEED 0.38MM AXIAL CLEARANCE 26MM MINOR GAP DIAMETER 26MM MAJOR GAP DIAMETER 10MM DRAIN GROOVE WIDTH -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING
P/N #
BDI #
GMN BEARINGS
GMN BEARINGS M 160 X 190 X 20
M SERIES W/ DRAIN GROOVE 160MM BORE DIAMETER 190MM OUTSIDE DIAMETER 20MM WIDTH 6200 RPM MAX SPEED 0.8MM AXIAL CLEARANCE 184.5MM MINOR GAP DIAMETER 184.5MM MAJOR GAP DIAMETER 20MM DRAIN GROOVE WIDTH -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 H
P/N #
BDI #
GMN BEARINGS
GMN BEARINGS L 70 X 85 X 10
L SERIES 70MM BORE DIAMETER 85MM OUTSIDE DIAMETER 10MM WIDTH 16700 RPM MAX SPEED 0.42MM AXIAL CLEARANCE 81MM MINOR GAP DIAMETER 81MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE
P/N #
BDI #
GMN BEARINGS
GMN BEARINGS L 20 X 30 X 10
L SERIES 20MM BORE DIAMETER 30MM OUTSIDE DIAMETER 10MM WIDTH 70700 RPM MAX SPEED 0.38MM AXIAL CLEARANCE 28MM MINOR GAP DIAMETER 28MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE
P/N #
BDI #
GMN BEARINGS
GMN BEARINGS S 60 X 95 X 12
S SERIES 60MM BORE DIAMETER 95MM OUTSIDE DIAMETER 12MM WIDTH 15400 RPM MAX SPEED 1MM AXIAL CLEARANCE 72MM MINOR GAP DIAMETER 87MM MAJOR GAP DIAMETER -40 TO 60 DEGC TEMPERATURE RANGE H7 SHAFT TOLERANCE H7 HOUSING TOLERANCE
P/N #
BDI #