ZKL BEARINGS
MB 10
74MM Outside Diameter; 50MM Inside Diameter; 1.3MM Thickness; 6MM Tang Width; No Reversing Tang; KM-10 Locknut Part Number
P/N #
BDI #
ZKL BEARINGS
MB 13
92MM Outside Diameter; 65MM Inside Diameter; 1.5MM Thickness; 7MM Tang Width; No Reversing Tang; KM-13 Locknut Part Number
P/N #
BDI #
ZKL BEARINGS
KM 13
85MM Outside Diameter; 12MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; MB-13 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #
ZKL BEARINGS
ZKL BEARINGS KM6
45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; MB-06 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #
ZKL BEARINGS
KM 10
70MM Outside Diameter; 11MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; MB-10 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #