WHITTET-HIGGINS
WHITTET-HIGGINS CNB-01
32 Threads per Inch; 1-1/8" Outside Diameter; 0.385" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
TIMKEN
TIMKEN N01-2
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.446" Thread Pitch Diameter Min; 0.449" Thread Pitch Diameter Max; TW-101 Lockwasher Part Number; NS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS PL-01
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; PW-01 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NL-01
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; W-01 Lockwasher Part Number; UNS Thread
P/N #
BDI #
EBC
EBC N-01
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; W-01 Lockwasher Part Number; UNS Thread
P/N #
BDI #