WHITTET-HIGGINS
WHITTET-HIGGINS NSH-05
32 Threads per Inch; 1.56" Outside Diameter; 0.53" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS PN-05
32 Threads per Inch; 1-9/16" Outside Diameter; 0.416" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; PW-05 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BHM-05
32 Threads per Inch; 1-9/16" Outside Diameter; 15/32" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
EBC
EBC N-05
32 Threads per Inch; 1-9/16" Outside Diameter; 0.416" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; W-05 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NT-05
32 Threads per Inch; 1-3/8" Outside Diameter; 0.26" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; WT-05 Lockwasher Part Number; UNS Thread
P/N #
BDI #