WHITTET-HIGGINS
WHITTET-HIGGINS CNS18-16
16 Threads per Inch; 1-7/8" Outside Diameter; 1/2" Nominal Thickness; 1.125-16 Thread Size; 1.084" Thread Pitch Diameter Min; 1.088" Thread Pitch Diameter Max; 16UN Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS CNS18-16A
16 Threads per Inch; 1-7/8" Outside Diameter; 1/2" Nominal Thickness; 1.125-16 Thread Size; 1.084" Thread Pitch Diameter Min; 1.088" Thread Pitch Diameter Max; 16UN Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BHI-04
16 Threads per Inch; 1-7/8" Outside Diameter; 7/16" Nominal Thickness; 1.125-16 Thread Size; 1.084" Thread Pitch Diameter Min; 1.088" Thread Pitch Diameter Max; 16UN Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS CNS18-16S
16 Threads per Inch; 1-7/8" Outside Diameter; 1/2" Nominal Thickness; 1.125-16 Thread Size; 1.084" Thread Pitch Diameter Min; 1.088" Thread Pitch Diameter Max; 16UN Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NI-04
16 Threads per Inch; 1-7/8" Outside Diameter; 0.385" Nominal Thickness; 1.125-16 Thread Size; 1.084" Thread Pitch Diameter Min; 1.088" Thread Pitch Diameter Max; WI-04 Lockwasher Part Number; 16UN Thread
P/N #
BDI #