SKF
N 09
18 Threads per Inch; 2-17/32" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.731" Thread Pitch Diameter Min; 1.735" Thread Pitch Diameter Max; W-09 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NT-09
18 Threads per Inch; 2-5/16" Outside Diameter; 0.291" Nominal Thickness; 1.767-18 Thread Size; 1.731" Thread Pitch Diameter Min; 1.735" Thread Pitch Diameter Max; WT-09 Lockwasher Part Number; UNS Thread
P/N #
BDI #
TIMKEN
TIMKEN N09
Locknut; 18 Threads per Inch; 2.536" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.726" Thread Pitch Diameter Min; 1.73" Thread Pitch Diameter Max; W-09 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BHS-09
18 Threads per Inch; 2-17/32" Outside Diameter; 1/2" Nominal Thickness; 1.767-18 Thread Size; 1.731" Thread Pitch Diameter Min; 1.735" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS CNB-09
18 Threads per Inch; 2-11/16" Outside Diameter; 0.51" Nominal Thickness; 1.767-18 Thread Size; 1.731" Thread Pitch Diameter Min; 1.735" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #